- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 5/8-11 UNC Thread Size & Typ
- 1.25 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Threads per Inch | 11 |
| Type | Rethreading |
| Thread Series | Fractional |
| Die Thickness | 5/8 in |
| Outside Dimension | 1 1/4 in |
| Die Construction | Taper Pipe |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Thread Type | UNC |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 5/8-11 UNC |
| Thickness - Metric | 15.88 mm |
| Outer Diameter - Metric | 31.75 mm |
| Die Size | 5/8 in |
| Weight | 0.2 LB |

