- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1-8 UNC Thread Size & Typ
- 1.8125 in OD
applications
- Used in repair work for dressing over bruised and rusty threads
- Can be used in free machining materials
| Thread Size & Type | 1-8 UNC |
| Thread Series | Inch |
| Threads per Inch | 8 |
| Thickness - Metric | 25.4 mm |
| Die Construction | Taper Pipe |
| Thread Type | UNC |
| Die Size | 1 13/16 in |
| Outer Diameter - Metric | 46.04 mm |
| Type | Rethreading |
| Material | Carbon Steel |
| Tool Shape | Hexagon |
| Weight | 0.4 LB |

