- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- M16x2.0 Thread Size & Typ
- 1.25 in OD
| Type | Rethreading |
| Thickness - Metric | 15.88 mm |
| Thread Type | Metric |
| Tool Shape | Hexagon |
| Thread Size & Type | M16x2.0 |
| Material | Carbon Steel |
| Die Construction | Taper Pipe |
| Outer Diameter - Metric | 31.75 mm |
| Thread Pitch | 2.0 mm |
| Weight | 0.2 LB |

