- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1-11.5 NPT Thread Size & Typ
- 2.375 in OD
| Thread Size & Type | 1-11.5 NPT |
| Die Construction | Taper Pipe |
| Material | Carbon Steel |
| Outer Diameter - Metric | 60.32 mm |
| Thread Type | NPT |
| Threads per Inch | 11.5 |
| Thickness - Metric | 25.4 mm |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Weight | 2.0 LB |

