- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- M4.5x0.75 Thread Size & Typ
- 0.8125 in OD
| Outer Diameter - Metric | 20.64 mm |
| Type | Adjustable |
| Tool Shape | Round |
| Thread Pitch | 0.75 mm |
| Thread Size & Type | M4.5x0.75 |
| Thickness - Metric | 6.35 mm |
| Material | HSS |
| Die Construction | Standard |
| Thread Type | Metric |
| Weight | 0.0 LB |

