- 7 Pieces
features
- Container allows tool organization and protects cutting edges
includes
- Plug hand taps and corresponding bright finish jobber length drills in metal index box with indentification markings
- One die stock with adjustable guides
- One T-handle tap wrench and one screwdriver
- One each plug tap and round adjustable die per listed cutting size
- Nonmetallic case
| Die Stock Length | 10 in |
| No. of Pieces | 7 |
| Model No. | MT-6 |
| Tap Size | M2.5x0.45, M3x0.5, M3.5x0.6, M4x0.7, M4.5x0.75, M5x0.8, M6x1.0 |
| Type | Tap & Die Set |
| Die Stock No. | 18 |
| Size (text) | M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1 |
| Material | HSS |
| Die Size | M2.5x0.45, M3x0.5, M3.5x0.6, M4x0.7, M4.5x0.75, M5x0.8, M6x1.0 |
| Weight | 2.5 LB |

