- 15 Pieces
| Case Type | Metal Case |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| Drill Size | 5.0, 6.0, 6.7, 8.5, 10.2 |
| Material | HSS |
| Weight | 0.0 LB |
| Case Type | Metal Case |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| Drill Size | 5.0, 6.0, 6.7, 8.5, 10.2 |
| Material | HSS |
| Weight | 0.0 LB |