- 2.75 in OAL
applications
- Difficult to reach areas
features
- Designed for use in hand tapping
- Can be used with reamers, drills, and screw extractors
| Wrench Type | Sliding |
| Overall Length | 2.75 in |
| Inch/Metric | Inch |
| Head Width | N/A |
| Head Thickness | N/A |
| Wrench Opening | 1/16 in - 1/4 in |
| Wrench No. | 328 |
| Finish | Steam Oxide |
| Weight | 0.2 LB |

