- 3.625 in OAL
applications
- Difficult to reach areas
features
- Designed for use in hand tapping
- Can be used with reamers, drills, and screw extractors
| Overall Length | 3.625 in |
| Wrench Opening | 7/32 in - 1/2 in |
| Inch/Metric | Inch |
| Wrench Type | Sliding |
| Finish | Steam Oxide |
| Head Width | N/A |
| Head Thickness | N/A |
| Wrench No. | 332 |
| Weight | 0.5 LB |

