- 5 in OAL
applications
- Difficult to reach areas
features
- Designed for use in hand tapping
- Can be used with reamers, drills, and screw extractors
| Wrench Type | Ratchet |
| Finish | Steam Oxide |
| Wrench No. | 339 |
| Wrench Opening | 7/32 in - 1/2 in |
| Overall Length | 5 in |
| Head Thickness | N/A |
| Inch/Metric | Inch |
| Head Width | N/A |
| Weight | 0.6 LB |

