- 7 in OAL
features
- Manufactured from a rugged steel that is both accurate and strong
- Straight handle design provides greater leverage, particularly when tapping large diameter holes
| Inch/Metric | Inch |
| Overall Length | 7 in |
| Finish | Steam Oxide |
| Wrench Opening | 1/16 in - 1/4 in |
| Wrench Type | Adjustable |
| Head Thickness | N/A |
| Head Width | N/A |
| Wrench No. | 0 |
| Weight | 0.6 LB |

