- 15 in OAL
features
- Manufactured from a rugged steel that is both accurate and strong
- Straight handle design provides greater leverage, particularly when tapping large diameter holes
| Wrench Opening | 5/32 in - 3/4 in |
| Head Width | N/A |
| Finish | Steam Oxide |
| Wrench No. | 6 |
| Overall Length | 15 in |
| Inch/Metric | Inch |
| Wrench Type | Adjustable |
| Head Thickness | N/A |
| Weight | 0.7 LB |

