- HSS Material
| For Screw Size | 3/16 to 1/4 in |
| Tool Size | #1 |
| Drill Diameter | 5/64 in |
| For Pipe Size | N/A |
| Diameter | 1/16 - 1/8 in |
| Length | 2 in |
| Weight | 0.1 LB |
| For Screw Size | 3/16 to 1/4 in |
| Tool Size | #1 |
| Drill Diameter | 5/64 in |
| For Pipe Size | N/A |
| Diameter | 1/16 - 1/8 in |
| Length | 2 in |
| Weight | 0.1 LB |