- HSS Material
| For Pipe Size | N/A |
| Tool Size | #2 |
| For Screw Size | 1/4 to 5/16 in |
| Diameter | 3/32 - 13/64 in |
| Length | 2 3/8 in |
| Drill Diameter | 7/64 in |
| Weight | 0.2 LB |
| For Pipe Size | N/A |
| Tool Size | #2 |
| For Screw Size | 1/4 to 5/16 in |
| Diameter | 3/32 - 13/64 in |
| Length | 2 3/8 in |
| Drill Diameter | 7/64 in |
| Weight | 0.2 LB |