- HSS Material
| Tool Size | #4 |
| For Screw Size | 7/16 to 9/16 in |
| Length | 3 in |
| For Pipe Size | N/A |
| Diameter | 3/16 - 11/32 in |
| Drill Diameter | 1/4 in |
| Weight | 0.3 LB |
| Tool Size | #4 |
| For Screw Size | 7/16 to 9/16 in |
| Length | 3 in |
| For Pipe Size | N/A |
| Diameter | 3/16 - 11/32 in |
| Drill Diameter | 1/4 in |
| Weight | 0.3 LB |