- HSS Material
| Diameter | 1/4 - 7/16 in |
| For Screw Size | 9/16 to 3/4 in |
| Tool Size | #5 |
| For Pipe Size | N/A |
| Length | 3 3/8 in |
| Drill Diameter | 17/64 in |
| Weight | 1.2 LB |
| Diameter | 1/4 - 7/16 in |
| For Screw Size | 9/16 to 3/4 in |
| Tool Size | #5 |
| For Pipe Size | N/A |
| Length | 3 3/8 in |
| Drill Diameter | 17/64 in |
| Weight | 1.2 LB |