- HSS Material
| Length | 3 3/4 in |
| Diameter | 3/8 - 19/32 in |
| Drill Diameter | 13/32 in |
| For Screw Size | 3/4 to 1 in |
| For Pipe Size | N/A |
| Tool Size | #6 |
| Weight | 0.6 LB |
| Length | 3 3/4 in |
| Diameter | 3/8 - 19/32 in |
| Drill Diameter | 13/32 in |
| For Screw Size | 3/4 to 1 in |
| For Pipe Size | N/A |
| Tool Size | #6 |
| Weight | 0.6 LB |