- HSS Material
| Diameter | 1/2 - 25/32 in |
| Length | 4 1/8 in |
| Drill Diameter | 17/32 in |
| Tool Size | #7 |
| For Screw Size | 1 to 1 3/8 in |
| For Pipe Size | N/A |
| Weight | 0.4 LB |
| Diameter | 1/2 - 25/32 in |
| Length | 4 1/8 in |
| Drill Diameter | 17/32 in |
| Tool Size | #7 |
| For Screw Size | 1 to 1 3/8 in |
| For Pipe Size | N/A |
| Weight | 0.4 LB |