Skip to content Skip to navigation menu
Greenfield Threading423037

423037

GT/VTD 3/8-24 #1 1386 TWO-PC ASSM
Item #113827786
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 3/8-24 UNF Thread Size & Typ
  • 2 in OD
Greenfield Threading423037
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 3/8-24 UNF Thread Size & Typ
  • 2 in OD
Threads per Inch 24
Thread Size & Type 3/8-24 UNF
Type Two-Piece Die System
Outer Diameter - Metric 50.8 mm
Material Carbon Steel
Die Construction Two-Piece Die Assembly
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison