- Right Hand Direction of Cut
- Two-Piece Die System Type
- #10-32 UNF Thread Size & Typ
| Threads per Inch | 32 |
| Die Construction | Two-Piece Die Assembly |
| Material | Carbon Steel |
| Thread Size & Type | #10-32 UNF |
| Thread Type | UNF |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |

