Skip to content Skip to navigation menu
Greenfield Threading423070

423070

GT/VTD 5/16-24 1,5 380 TWO-PC DIE
Item #113827817
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 5/16-24 UNF Thread Size & Typ
Greenfield Threading423070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 5/16-24 UNF Thread Size & Typ
Threads per Inch 24
Die Construction Two-Piece Die Assembly
Material Carbon Steel
Thread Type UNF
Type Two-Piece Die System
Thread Size & Type 5/16-24 UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison