- Right Hand Direction of Cut
- Two-Piece Die System Type
- 9/16-12 UNC Thread Size & Typ
| Material | Carbon Steel |
| Thread Size & Type | 9/16-12 UNC |
| Type | Two-Piece Die System |
| Threads per Inch | 12 |
| Die Construction | Two-Piece Die Assembly |
| Thread Type | IMC |
| Weight | 0.0 LB |

