Skip to content Skip to navigation menu
Greenfield Threading423109

423109

GT/VTD #5 1385 TWO-PC COLLET 5/16
Item #113827855
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 2.75 in OD
Greenfield Threading423109
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
  • 2.75 in OD
Material Carbon Steel
Outer Diameter - Metric 69.85 mm
Type Two-Piece Die System
Die Construction Two-Piece Die Assembly
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison