- Right Hand Direction of Cut
- Two-Piece Die System Type
- #4 to 1/4 in Thread Size & Typ
- 1.25 in OD
| Die Construction | Two-Piece Die Assembly |
| Material | Carbon Steel |
| Thread Size & Type | #4 to 1/4 in |
| Outer Diameter - Metric | 31.75 mm |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |

