- Right Hand Direction of Cut
- Two-Piece Die System Type
- #4-40 UNC Thread Size & Typ
| Threads per Inch | 40 |
| Type | Two-Piece Die System |
| Thread Size & Type | #4-40 UNC |
| Thread Type | UNC |
| Material | Carbon Steel |
| Die Construction | Two-Piece Die Assembly |
| Weight | 0.0 LB |
| Threads per Inch | 40 |
| Type | Two-Piece Die System |
| Thread Size & Type | #4-40 UNC |
| Thread Type | UNC |
| Material | Carbon Steel |
| Die Construction | Two-Piece Die Assembly |
| Weight | 0.0 LB |