- Rethreading Type
- Hexagon Tool Shape
- M24x3.0 Thread Size & Typ
- 1.8125 in OD
| Outer Diameter - Metric | 46.04 mm |
| Material | Carbon Steel |
| Thickness - Metric | 25.4 mm |
| Type | Rethreading |
| Tool Shape | Hexagon |
| Thread Pitch | 3.0 mm |
| Thread Type | Metric |
| Thread Size & Type | M24x3.0 |
| Die Construction | Standard |
| Weight | 0.0 LB |

