- Inch
- 5/16-24 UNF Thread Size & Type
- HSS Material
- Bright Coating
- 2 Flutes
| Diameter - Decimal | 0.277 in |
| Diameter - Wire | J |
| Thread Length | 0.9375 in |
| Thread Type | UNF |
| Truncated Threads | No |
| Tap Type | Machine |
| Direction of Cut | Right Hand |
| Thread Creation | Thread Cutting |
| Shank Square Width | 0.238 in |
| Shank Size - Metric | 8.08 mm |
| Operation Type | Thru-Hole |
| Shank End Feature | Square |
| Spiral Point | No |
| Helix Angle | 20 |
| Thread Per Inch | 24 |
| Thread Size & Type | 5/16-24 UNF |
| Interrupted Thread | No |
| Thread Length - Metric | 23.81 mm |
| Blank Construction | Other |
| Ground Threads | Yes |
| Shank Square Width - Metric | 6.05 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Weight | 0.0 LB |

