Skip to content Skip to navigation menu
Greenfield IndustriesC43060WTL

C43060WTL

Item #119221191
  • 1.4 / 2 TPI
  • Bi-Metal Carbide Tipped Material
  • Positive Tooth Type
Greenfield IndustriesC43060WTL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.4 / 2 TPI
  • Bi-Metal Carbide Tipped Material
  • Positive Tooth Type
TPI 1.4 / 2
Width 1.25 in
Thickness 0.042 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison