- #21 Diameter
- 3.25 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO |
| Shank Type | Straight |
| Shank Size - Metric | 4.04 mm |
| Shank Length - Metric | 28.57 mm |
| Flute Length - Metric | 53.97 mm |
| Shank Size | 0.159 in |
| Shank Length | 1.125 in |
| Overall Length | 3.25 in |
| Coating | TiN Tipped |
| Drill Style | Jobber |
| Flute Length | 2.125 in |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Diameter - Wire | #21 |
| Diameter - Decimal | 0.159 in |
| Weight | 0.5 LB |

