- 1/4" Drill Size
- 3 1/4" Length
- 10 Pack
| Size | 1/4 in |
| Material | High Speed Steel |
| For Use With Mandrel | E0211627 |
| Length | 3 1/4 in |
| Weight | 0.4 LB |
| Size | 1/4 in |
| Material | High Speed Steel |
| For Use With Mandrel | E0211627 |
| Length | 3 1/4 in |
| Weight | 0.4 LB |