- 1/4" Drill Size
- 4 1/4" Length
- 10 Pack
| Material | High Speed Steel |
| For Use With Mandrel | E0211623 |
| Size | 1/4 in |
| Length | 4 1/4 in |
| Weight | 0.5 LB |
| Material | High Speed Steel |
| For Use With Mandrel | E0211623 |
| Size | 1/4 in |
| Length | 4 1/4 in |
| Weight | 0.5 LB |