Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield IndustriesE0200521

E0200521

OBSOLETE - #429 AGGR BMTL HLSW,1-13/16"
Item #105140222
  • 1 13/16" Diameter Hole Saw
Greenfield IndustriesE0200521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 13/16" Diameter Hole Saw

applications

  • Stainless steel
  • Cast iron
  • Aluminum
  • Brass
  • Wood
  • Plaster

features

  • Bi-metal construction
  • Shock resistant teeth
  • Resists tooth strippage
  • Less vibration
  • 1 3/4" cutting depth
  • Eliminates need for drive plate
Pipe Size - Tap N/A
Dia. 1.8125 in
Pipe Size - Entrance N/A
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison