- 3 3/4" Diameter Hole Saw
applications
- Stainless steel
- Cast iron
- Aluminum
- Brass
- Wood
- Plaster
features
- Bi-metal construction
- Shock resistant teeth
- Resists tooth strippage
- Less vibration
- 1 3/4" cutting depth
- Eliminates need for drive plate
| Dia. | 3.75 in |
| Pipe Size - Tap | N/A |
| Pipe Size - Entrance | N/A |
| Weight | 0.9 LB |

