Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenfield IndustriesE0200623

E0200623

OBSOLETE - 1024UL 10" BMTL HCKBLD,100PK
Item #105140228
  • 10" Length
  • 24 Teeth per Inch
Greenfield IndustriesE0200623
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" Length
  • 24 Teeth per Inch

features

  • Bi-metal construction
  • High speed steel cutting edge
  • Designed for use with high tension frame
  • Extended blade life outperforms carbon blades by 10 times
Teeth Per Inch 24
Thickness 0.025 in
Length 10 in
Weight 3.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison