- 3 1/2" Length
- 18 Teeth per Inch
- Metal Scroll Blade
features
- Bi-metal electron-beam welded construction
- 8% cobalt cutting edge
- Shock resistant teeth
- Higher heat resistance
- Aggressive cutting
| Blade Type | Metal Scroll |
| Width | 5/16 in |
| Teeth Per Inch | 18 |
| Thickness | 0.035 in |
| Length | 3 1/2 in |
| Shank | N/A |
| Weight | 0.1 LB |

