- 6" Length
- 6 Teeth per Inch
- Plaster Cutting Blade
features
- Bi-metal electron-beam welded construction
- 8% cobalt cutting edge
- Shock resistant teeth
- Higher heat resistance
- Aggressive cutting
| Thickness | 0.05 in |
| Length | 6 in |
| Width | 3/4 in |
| Blade Type | Plaster Cutting |
| Shank | N/A |
| Teeth Per Inch | 6 |
| Weight | 0.3 LB |

