- 44 7/8" Length
- 18 Teeth per Inch
- Bi-Metal Blade
applications
- Pipe
- Conduit
- Tubing
- Rebar
- Solids
- Ideal for stainless steel
features
- Bi-metal construction
- Matrix II cutting edge
- Contains 8% cobalt
- High heat and shock resistance
| Teeth Per Inch | 18 |
| Diameter or Wall Thickness | 1/2 in |
| Length | 44 7/8 in |
| Blade Material | Bi-Metal |
| Weight | 0.6 LB |

