- 53 3/4" Length
- 14 Teeth per Inch
- Bi-Metal Blade
applications
- Pipe
- Conduit
- Tubing
- Rebar
- Solids
- Ideal for stainless steel
features
- Bi-metal construction
- Matrix II cutting edge
- Contains 8% cobalt
- High heat and shock resistance
| Diameter or Wall Thickness | 1/2 in |
| Blade Material | Bi-Metal |
| Length | 53 3/4 in |
| Teeth Per Inch | 14 |
| Weight | 0.6 LB |

