- Fits Hole Saws 9/16" to 1-3/16"
- Fits Chuck Size 1/4"
- 1/4" Round Shank
applications
- For use with hole saws
| Fits Chuck Size | 1/4 in |
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Shank Type | 1/4 Round |
| Weight | 0.2 LB |
| Fits Chuck Size | 1/4 in |
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Shank Type | 1/4 Round |
| Weight | 0.2 LB |