- Fits Hole Saws 9/16" to 1-3/16"
- Fits Chuck Size 3/8" - 1/2"
- 3/8" Hex Shank
applications
- For use with hole saws
| Fits Chuck Size | 3/8 in to 1/2 in |
| Shank Type | 3/8 Hex |
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Weight | 0.2 LB |
| Fits Chuck Size | 3/8 in to 1/2 in |
| Shank Type | 3/8 Hex |
| Fits Hole Saws | 9/16 in to 1 3/16 in |
| Weight | 0.2 LB |