- Fits Hole Saws 1-1/4" to 6"
- Fits Chuck Size 1/2"
- 7/16" Hex Quick Change Shank
applications
- For use with hole saws
| Shank Type | 7/16 Hex Quick Change |
| Fits Chuck Size | 1/2 in |
| Fits Hole Saws | 1 1/4 in to 6 in |
| Weight | 0.5 LB |
| Shank Type | 7/16 Hex Quick Change |
| Fits Chuck Size | 1/2 in |
| Fits Hole Saws | 1 1/4 in to 6 in |
| Weight | 0.5 LB |