- Fits Hole Saws 1-1/4" to 6"
- Fits Chuck Size 3/8" - 1/2"
- 3/8" Hex Quick Change Shank
applications
- For use with hole saws
| Fits Hole Saws | 1 1/4 in to 6 in |
| Shank Type | 3/8 Hex Quick Change |
| Fits Chuck Size | 3/8 in to 1/2 in |
| Weight | 0.5 LB |
| Fits Hole Saws | 1 1/4 in to 6 in |
| Shank Type | 3/8 Hex Quick Change |
| Fits Chuck Size | 3/8 in to 1/2 in |
| Weight | 0.5 LB |