- 3" Length
- 14 Teeth per Inch
- 1/4" Universal Shank Blade
applications
- Finish cuts in metal, wood, and fiberglass (1/8" and thicker)
| Length | 3 in |
| Blade Material | Bi-Metal |
| Tooth Type | Precision Milled |
| Blade Type | 1/4" Universal Shank |
| Teeth Per Inch | 14 |
| Weight | 0.1 LB |

