- 3" Length
- 18 Teeth per Inch
- 1/4" Universal Shank Blade
applications
- Metal including stainless steel, wood, and fiberglass
| Tooth Type | Precision Milled |
| Teeth Per Inch | 18 |
| Blade Type | 1/4" Universal Shank |
| Length | 3 in |
| Blade Material | Bi-Metal |
| Weight | 0.1 LB |
| Tooth Type | Precision Milled |
| Teeth Per Inch | 18 |
| Blade Type | 1/4" Universal Shank |
| Length | 3 in |
| Blade Material | Bi-Metal |
| Weight | 0.1 LB |