- 9" Length
- 9 Teeth per Inch
- Demolition and Rescue Blade
features
- Bi-metal electron-beam welded construction
- 8% cobalt cutting edge
- Shock resistant teeth
- Higher heat resistance
- Aggressive cutting
| Width | 7/8 in |
| Shank | N/A |
| Blade Type | Demolition and Rescue |
| Thickness | 0.062 in |
| Teeth Per Inch | 9 |
| Length | 9 in |
| Weight | 0.3 LB |

