Product details
- Power Return Tape Measure
- 25 ft Long x 1" Wide
features
- Auto-lock
- Dual tanged
- Over molded
- Dual-sided markings
Specifications
Case Material | ABS |
Length | 25 ft |
Weight | 0.0 LB |
Have an account? Sign in
Case Material | ABS |
Length | 25 ft |
Weight | 0.0 LB |