
features
- Forged from chrome vanadium steel for greater durability and strength
- Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance
- Effectively cuts most hardened wire, ACSR, bolts, screws and nails
- Through-hardened steel for longer life
- Dual cutting edges for optimum cutting performance
- Exceeds ASME/ANSI specifications
- Rugged riveted construction for smooth precise action
- Lifetime limited warranty
- Note: This is not an insulated tool
- Molded Grip Only: Custom grip allows area for user identification
- Flared handles for added comfort and leverage
- Wider grip design provides larger load bearing area for user comfort
Length | 6 1/8 in |
Material | Chrome Vanadium Steel |
Application | For Cutting Most Hardened Wire, Acsr, Bolts, Screws and Nails |
Weight | 0.4 LB |
