- Hole Saw Arbor
- Minimum Chuck Size 3/8"
- Used With 1 1/4" to 2" Hole Saws
- 5/16" Shank Size
features
- The best arbor in the industry ensures a solid connection without any gaps or wobbling
- Arbors include replaceable, high-speed steel pilot drill
- Pilot drills have unique split-point tip design
- Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately)
- Can be used with Greenlee #901 or #904 bit extensions
| Shank Size | 5/16 in |
| Shank Type | Hex |
| Saw Diameter [Min] | 1 1/4 in |
| Chuck Size | 3/8 in |
| Saw Diameter [Max] | 2 in |
| Weight | 0.3 LB |

