Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-39245

332-39245

Kevlar Conduit Measuring Tapes
Item #101562377
  • Kevlar Conduit Measuring Tape
  • 2500 lb [Max] Capacity
  • 3,000 ft
Greenlee Tools332-39245
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kevlar Conduit Measuring Tape
  • 2500 lb [Max] Capacity
  • 3,000 ft

features

  • Pull small cables or install pull rope for large cable pulling jobs
  • Made of Kevlar®, will not rot or deteriorate. Can be left in ducts indefinitely for future use
  • Low stretch properties make measurements accurate
  • Permanently printed measurements every foot from zero to 3000'
  • Use 406 Dispenser
Length 3,000 ft
Capacity Wt. [Max] 2500 lbs
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison