- Tempo CATV Cable Tone Test Set
- Adapter
features
- Transmitter and receiver are equipped with female F-connectors
- Optional adapter test leads allows the 402K to be used on distribution cables as well as wire pairs or single conductors
- With its user defined tone output, up to four 402T Toner units can be used simultaneously for tracing multiple cable runs
- As a continuity tester, the 402K provides both audible tone and LED display to indicate resistance levels
- Identifies the presence of AC or DC voltage on the cable under test
- The newly designed 402R receiver provides three methods of signal reception: electrostatic pickup for non-terminated cables, electromagnetic pickup for terminated or shorted cables, and direct connection when identifying in the presence of passive devices
includes
- Transmitter
- Receiver
- Male F-to-F connector adapter cable
- Male F-to-alligator clip adapter cable
- 700C carrying case
| Type | Adapter |
| Weight | 0.5 LB |

